missing translation for 'onlineSavingsMsg'
Learn More

Wheaton™ 15 mL Graduated Centrifuge Tube

Centrifuge tube ideal for spinning down liquid samples.

Brand:  Wheaton™ 380230

132.67 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 16474989

  • £283.00 / Pack of 500
Estimated Shipment: 09-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • For sample management and centrifugation
  • Leak free
  • Sterile
  • Conical based tubes
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Polyethylene
Blue
Single-use
500
Racked
Not Autoclavable
Screw Cap
Yes
Centrifuge Tube
Blue
15 mL
Polypropylene
25
Sterile
Conical
Yes
17 mm
9000 x g
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.