missing translation for 'onlineSavingsMsg'
Learn More

Labcon™ SuperClear™ 15 mL Centrifuge Tubes
GREENER_CHOICE

These centrifuge tubes come with a patented anti-smear writing surface.

Brand:  Labcon™ 3142-870-006-9

94.34 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.


 View more versions of this product

Product Code. 16644042

  • £136.00 / Pack of 500
Estimated Shipment: 31-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Available with attached flat screw caps that include integral molded elastomeric seal, or plug style cap
  • Graduations in increments of 0.5 mL from 2 to 15 mL
  • 3 color printed graduations and reverse reading scale
  • 17 mm width, 118 mm height without caps
  • ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
  • Polypropylene USP Class VI Resin
  • Centrifuging to 17,000 x G
  • Freezable to -80°C
  • Made in USA

For Tubes with Attached Flat Cap: IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180 and IATA DGR UN3373 PI650 mailing tube standards and packaging instructions for diagnostic and infectious specimens.

Specifications

Specifications

ISO 9001:2015, FDA CFR21 GMP, CE IVD Conformity, IATA 95 kPa
15 mL
Polypropylene Resin
500 Tubes/Bag, 500 Caps/Bag
SuperClear™
17 mm
Yes
Plug
2 to 15 mL in 0.5 mL Increments
Natural
Single-use
Bagged
Non-sterile
Autoclavable
ATP, RNase/DNase and Endotoxin-free
Conical
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers