missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon™ SuperClear™ 15 mL Centrifuge Tubes
These centrifuge tubes come with a patented anti-smear writing surface.
£14.05 - £212.00
Specifications
Capacity (Metric) | 15 mL |
---|---|
Material | Polypropylene Resin |
Autoclavable | Autoclavable |
Closure Size | 17 mm |
Clean Claims | ATP, RNase/DNase and Endotoxin-free |
Product Code | Brand | Sterility | Closure Type | Packaging | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Closure Type | Packaging | Quantity | Price | Quantity & Availability | ||
16684022
|
Labcon™
3131-325-006-9 |
Sterile | Attached Flat Screw Cap | Bagged | 10 Tubes/IntegraPack™ Bag |
£198.00
Pack of 500 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
16684032
|
Labcon™
3141-330-016-9 |
Non-sterile | Attached Flat Screw Cap | Rack | 25 Tubes/Low Waste Fiber Rack |
£138.00
Pack of 500 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
16694032
|
Labcon™
3141-335-016-9 |
Sterile | Attached Flat Screw Cap | Rack | 25 Tubes/Low Waste Fiber Rack |
£175.00
Pack of 500 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
16604042
|
Labcon™
3141-335-026-9 |
Sterile | Attached Flat Screw Cap | Rack | 25 Tubes/Reusable Polypropylene Rack |
£184.73
Pack of 500 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
16604032
|
Labcon™
3131-345-006-9 |
Sterile | Attached Flat Screw Cap | Bagged | 50 Tubes/Bag |
£110.00
Pack of 500 |
In Stock
Log in to see stock. |
||
16694022
|
Labcon™
3131-340-006-9 |
Non-sterile | Attached Flat Screw Cap | Bagged | 50 Tubes/Bag |
£97.42
Pack of 500 |
In Stock
Log in to see stock. |
||
16614042
|
Labcon™
3141-870-006-9 |
Non-sterile | Attached Flat Screw Cap | Bagged | 500 Tubes/Bag, 500 Caps/Bag |
£79.88
Pack of 500 |
In Stock
Log in to see stock. |
||
17285694
|
Labcon™
3131-165-006-9 |
Sterile | Attached Flat Screw Cap | Bagged | 1 Tube/Bag, 100 Bags/Cs. |
£212.00
Pack of 100 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
17507906
|
Labcon™
3121-800-010-9 |
Non-sterile | Attached Flat Screw Cap | Bagged | 1000 Tubes/Bag |
£159.00
Pack of 1000 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
16644042
|
Labcon™
3142-870-006-9 |
Non-sterile | Plug | Bagged | 500 Tubes/Bag, 500 Caps/Bag |
£99.30
Pack of 500 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
16614032
|
Labcon™
3132-340-006-9 |
Non-sterile | Plug | Bagged | 50 Tubes/Bag |
£127.00
Pack of 500 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
16624032
|
Labcon™
3132-345-006-9 |
Sterile | Plug | Bagged | 50 Tubes/Bag |
£112.00
Pack of 500 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
16624042
|
Labcon™
3142-330-016-9 |
Non-sterile | Plug | Rack | 25 Tubes/Low Waste Fiber Rack |
£163.00
Pack of 500 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
16689832
|
Labcon™
3142-335-016-9 |
Sterile | Plug | Rack | 25 Tubes/Low Waste Fiber Rack |
£14.05
Pack of 50 |
Estimated Shipment: 05-08-2024
Log in to see stock. |
||
Description
- Available with attached flat screw caps that include integral molded elastomeric seal, or plug style cap
- Graduations in increments of 0.5 mL from 2 to 15 mL
- 3 color printed graduations and reverse reading scale
- 17 mm width, 118 mm height without caps
- ATP, RNase/DNase and Endotoxin-free (non-pyrogenic)
- Polypropylene USP Class VI Resin
- Centrifuging to 17,000 x G
- Freezable to -80°C
- Made in USA
For Tubes with Attached Flat Cap: IATA 95kPa certified to conform with USDOT HMR, 49 C.F.R., Parts 171-180 and IATA DGR UN3373 PI650 mailing tube standards and packaging instructions for diagnostic and infectious specimens.
Specifications
15 mL | |
Autoclavable | |
ATP, RNase/DNase and Endotoxin-free |
Polypropylene Resin | |
17 mm | |
Conical |