missing translation for 'onlineSavingsMsg'
Learn More

Labcon 15 mL UVSafe™ Centrifuge Tubes with Plug Style Caps
GREENER_CHOICE

Blocks 100% of UVA, UVB and UVC light but passes visible light

Brand:  Labcon 3132-445-006-9

 View more versions of this product

Product Code. 16634032

  • £216.00 / Pack of 500
Estimated Shipment: 03-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Conical centrifuge tube
  • With attached plug style caps
  • Block 100% of UVA, UVB and UVC light but passes visible light
  • White printed graduations
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Centrifuging to 12,500 x G
  • Freezable to -80°C
  • Autoclavable tubes
  • Capacity: 15 mL
  • Made in USA
Specifications

Specifications

ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity; IATA 95 kPa
15 mL
Polypropylene Resin
50 Tubes / bag/10 bags / case
Sterile
Autoclavable
Yes
Amber
Single-use
50
50/Bag
UVSafe™ Centrifuge Tubes
17 mm
2 to 15 in 0.5 increments
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers