missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon 15 mL UVSafe™ Centrifuge Tubes with Plug Style Caps
Blocks 100% of UVA, UVB and UVC light but passes visible light
£149.64 - £212.00
Specifications
Certifications/Compliance | ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity; IATA 95 kPa |
---|---|
Color | Amber |
Capacity (Metric) | 15 mL |
Disposable | Single-use |
Material | Polypropylene Resin |
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging | Price | Quantity & Availability | |||||
16634032
|
Labcon
3132-445-006-9 |
50 Tubes / bag/10 bags / case |
£207.00
Pack of 500 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
16634042
|
Labcon
3142-435-006-9 |
25 Tubes / low waste fiber rack/2 racks / Pk./10 Pk. / case |
£212.00
Pack of 500 |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
16654042
|
Labcon
3142-871-006-9 |
500 Tubes / bag/500 caps in separate bag/500 Tubes and caps / case |
£149.64
Pack of 500 |
In Stock
Log in to see stock. |
|||||
Description
- Conical centrifuge tube
- With attached plug style caps
- Block 100% of UVA, UVB and UVC light but passes visible light
- White printed graduations
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Centrifuging to 12,500 x G
- Freezable to -80°C
- Autoclavable tubes
- Capacity: 15 mL
- Made in USA
Specifications
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity; IATA 95 kPa | |
15 mL | |
Polypropylene Resin | |
Autoclavable | |
Yes |
Amber | |
Single-use | |
UVSafe™ Centrifuge Tubes | |
17 mm | |
2 to 15 in 0.5 increments |