missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ 150mm Correlated Flowmeters with Valve
£218.00 - £319.00
Specifications
Type | Variable Area Flowmeter |
---|---|
Accuracy | ±2% (Full Scale) |
Pressure Rating | 200 psig |
Connections | 1/8 in. NPT (F) |
For Use With (Application) | Perfect for applications demanding high resolution |
Product Code | Brand | Airflow Rate | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Airflow Rate | Price | Quantity & Availability | ||||||
15389482
|
Masterflex™
03294-14 |
814 mL/min. |
£319.00
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
15397460
|
Masterflex™
03217-28 |
8678 mL/min. |
£218.00
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
15358912
|
Masterflex™
03294-06 |
137 mL/min. |
£243.00
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
11745499
|
Masterflex™
03217-18 |
1682 mL/min. |
£218.00
Each |
Estimated Shipment: 23-05-2025
Log in to see stock. |
||||||
Specifications
Variable Area Flowmeter | |
200 psig | |
Perfect for applications demanding high resolution | |
±0.25% |
±2% (Full Scale) | |
1/8 in. NPT (F) | |
150 mm | |
121°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Masterflex™ 150mm Correlated Flowmeters with Valve