missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ 1536-Well Nontreated Cyclic Olefin Copolymer Plates
Nonsterile microplates have smooth top and clear, flat bottom.
Brand: Corning™ 4560
This item is not returnable.
View return policy
Description
Corning 1536-well microplates are our highest density microplates available for high throughput screening. The microplates conform to standard microplate footprint and dimensions. These microplates are offered in solid black and white polystyrene, with round or flat bottoms, and in black-clear bottom formats.
- 127 μm film thickness
- 536-well low base, black/clear or white/clear bottom microplates
- Bar coded
- Custom bar codes available for compatibility with the Kalypsys system and with UHTS systems
- Low auto-fluorescence
- Broad chemical resistance including DMSO and alcohol
- High mechanical stability
- Optimized for flatness and uniformity
- Low birefringence
Specifications
Includes Barcode | |
Without Lid | |
Not Treated | |
Cycloolefin Copolymer | |
8 μL | |
Non-treated | |
For higher sensitivity | |
20/Pk. |
Standard | |
32 x 48 | |
Black, Clear Bottom | |
1536 | |
Non-sterile | |
Flat Bottom (F-well) | |
100/Cs. | |
20/Pk. |