missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 1536-well Polystyrene HiBase Non-binding Flat Bottom Microplate
Free of detectable DNase/RNase, human DNA and pyrogens.
Brand: Greiner Bio-One 782900
This item is not returnable.
View return policy
Description
- HiBase
- Solid flat bottom
- Rounded square well design
- Alphanumeric well coding
- Protein-repellent, non-binding treatment
- Sterile
Service Plan
No
Specifications
Standard | |
Not Autoclavable | |
Black | |
1536 | |
Protein-Repellent | |
Rounded Square | |
1500 x g (swinging-bucket rotor) | |
15 | |
-20°C to +60°C |
32 x 48 | |
Non Binding | |
Polystyrene | |
Non-sterile | |
6 to 12 μL | |
Yes | |
60 | |
Yes |