missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One 1536-well Polystyrene HiBase Non-binding Flat Bottom Microplate
Free of detectable DNase/RNase, human DNA and pyrogens.
£3370.00 - £3490.00
Specifications
Format | Standard |
---|---|
Array | 32 x 48 |
Autoclavable | Not Autoclavable |
Binding Type | Non Binding |
Material | Polystyrene |
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11877812
|
Greiner Bio-One
782900 |
Black |
£3370.00
Pack of 60 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
13027973
|
Greiner Bio-One
782904 |
White |
£3490.00
Pack of 60 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- HiBase
- Solid flat bottom
- Rounded square well design
- Alphanumeric well coding
- Protein-repellent, non-binding treatment
- Sterile
Service Plan
No
Specifications
Standard | |
Not Autoclavable | |
Polystyrene | |
Non-sterile | |
6 to 12 μL | |
Yes | |
60 | |
Yes |
32 x 48 | |
Non Binding | |
1536 | |
Protein-Repellent | |
Rounded Square | |
1500 x g (swinging-bucket rotor) | |
15 | |
-20°C to +60°C |
Safety and Handling
missing translation for 'shelfLife' : 4 Years after month of production