missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 15mm PP Screw Seal, Black, Closed top, 15-425 thread, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™
319.05 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : A0
Additional Details : Weight : 0.11000kg
Beschreibung
- 15mm
- Combination Seal
- PP
- Screw Cap
- Black
- Closed top,
- Screw 15-425
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Spezifikation
Silicone/PTFE | |
15 mm | |
Storage | |
1.3 mm |
Red, White, Black | |
Polypropylene | |
100 | |
Screw Cap |