missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 E-Poli Flask Tongs
Lift and move flasks during experimentation using Bochem™ 18/10 E-Poli Flask Tongs. Their points are polyamid coated.
£15.55 - £22.35
Product Code | Brand | Length (Metric) Opening | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) Opening | Price | Quantity & Availability | ||||||
10410423
|
Bochem™
2250 |
115 mm |
£18.30
Each |
Estimated Shipment: 06-05-2025
Log in to see stock. |
||||||
10596732
|
Bochem™
2179 |
110 mm |
£15.55
Each |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||||
10506742
|
Bochem™
2181 |
130 mm |
£21.30
Each |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||||
10505611
|
Bochem™
2183 |
145 mm |
£22.35
Each |
Estimated Shipment: 12-05-2025
Log in to see stock. |
||||||
Description
- Points are polyamid coated
- Standard Length: 250mm
- Stainless Steel
Specifications
250 mm | |
18/10 E-Poli | |
Flask Tongs |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Bochem™ 18/10 E-Poli Flask Tongs