missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 E-Poli Flask Tongs

Lift and move flasks during experimentation using Bochem™ 18/10 E-Poli Flask Tongs. Their points are polyamid coated.

Brand:  Bochem™ 2179

 View more versions of this product

Product Code. 10596732

  • £15.55 / Each
Estimated Shipment: 16-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Points are polyamid coated
  • Standard Length: 250mm
  • Stainless Steel
Specifications

Specifications

110 mm
250 mm
18/10 E-Poli
Flask Tongs
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bochem™ 18/10 E-Poli Flask Tongs > Length: 110mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.