missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Double Ended Micro-spatulas
Manufactured from stainless steel. Bochem™ 18/10 Stainless Steel Double Ended Micro-spatulas are multi-purpose.
Brand: Bochem™ 3013
Code : A0
Additional Details : Weight : 0.00270kg
Description
- Double endet
- Stainless steel
- Autoclavable
- Straight
Specifications
1 Ea. | |
Straight | |
Multi-purpose spatula for a wide range of uses | |
3 mm | |
Stainless Steel (18/10) | |
100 x 3 mm | |
100 mm |
Autoclavable | |
Double Ended Micro Spatula | |
35 mm | |
3 mm | |
1.5mm | |
Stainless Steel (18/10) |