missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Double Spatula, Bent
Manufactured from stainless steel, Bochem™ 18/10 Stainless Steel Double Spatula, Bent is a useful piece of laboratory equipment;
Brand: Bochem™ 3102G
Code : A0
Additional Details : Weight : 0.01000kg
Description
- Double spatula
- 18/10 stainless steel
- Autoclavable
- Bent
Specifications
1 Ea. | |
Bent/Curved | |
50 mm | |
9 mm | |
3.5mm | |
Stainless Steel (18/10) |
Autoclavable | |
Double Ended Spatula | |
9 mm | |
Stainless Steel (18/10) | |
185 x 9 mm | |
185 mm |