missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bochem™ 18/10 Stainless Steel Double Spatulas, Round/Bent Ends, Type 1
Manufactured from 18/10 stainless steel. Bochem™ 18/10 Stainless Steel Double Spatulas serve many uses in the lab.
£3.97 - £4.45
Specifications
Shape | Round/Bent Ends, Type 1 |
---|---|
Quantity | 1 Ea. |
Product Type | Double Ended Spatula |
Width (Metric) | 5 mm |
Width (Metric) Blade | 5 mm |
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Width (Metric) | Price | Quantity & Availability | ||||
10653921
|
Bochem™
3180 |
130 mm | 5 mm |
£3.97
Each |
Estimated Shipment: 06-08-2024
Log in to see stock. |
||||
10028300
|
Bochem™
3182 |
210 mm | 5 mm |
£4.45
Each |
In Stock
Log in to see stock. |
||||
10495611
|
Bochem™
3181 |
185 mm | 5 mm |
£4.45
Each |
In Stock
Log in to see stock. |
||||
Description
- Double spatula
- Manufactured from 18/10 stainless steel
Specifications
Round/Bent Ends, Type 1 | |
Double Ended Spatula | |
5 mm |
1 Ea. | |
5 mm | |
Stainless Steel (18/10) |