missing translation for 'onlineSavingsMsg'
Learn More

Bochem™ 18/10 Stainless Steel Lab jack

Manufactured from 18/10 stainless steel. Bochem™ 18/10 Stainless Steel Lab jack features improved scissor technology with reduced tolerances.

£254.00 - £491.00

Specifications

Material Stainless Steel (18/10)
Height (Metric) 60 to 275 mm
Product Type Lab Jack
Quantity 1 Ea.
View More Specs

Products 2
Product Code Brand Length (Metric) Base Price Quantity & Availability  
Product Code Brand Length (Metric) Base Price Quantity & Availability  
10289260
View Documents
Bochem™
11120
160 mm
£254.00
Each
Estimated Shipment: 28-04-2025
to see stock.
Add to basket
 
10410441
View Documents
Bochem™
11130
200 mm
£491.00
Each
Estimated Shipment: 06-05-2025
to see stock.
Add to basket
 
Description

Description

  • Manufactured from 18/10 stainless steel
  • Improved scissor technology with reduced tolerances
  • Ergonomic knob, rounded and user friendly
  • Scissor-construction made of 18/10-stainless steel
  • All models are manufactured according to DIN 12897.
  • Maximal dynamic operating load (Kg max. dyn.) and maximal static operating load (Kg max. stat.) norms are according to DIN 12897
  • Smaller models (up to 240x240mm; Typ 1) have a simple hand-operated adjusting wheel
  • Bigger models (from 300x300mm; Typ 2) recommend the use of included ratchet, which connects with a special adjusting wheel
Specifications

Specifications

Stainless Steel (18/10)
60 to 275 mm
Lab Jack
1 Ea.
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bochem™ 18/10 Stainless Steel Lab jack

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.