missing translation for 'onlineSavingsMsg'
Learn More

Gosselin™ 180mL Polypropylene Straight Container with Screw Cap

Used in clinical and industrial applications.

Brand:  Gosselin™ TP53C-011

100.90 GBP valid until 2024-12-31
Use promo code "23288" to get your promotional price.



Code : NEW

Additional Details : Weight : 7.60000kg

 View more versions of this product

Product Code. 15418844

  • £174.00 / Pack of 264
Estimated Shipment: 30-08-2024
to see stock.

Please to purchase this item. Need a web account? Register with us today!


Description

Description

  • Used in clinical and industrial applications
Specifications

Specifications

Container with Screw Cap
Non-sterile
EC N 1935/2004
LDPE
Natural
Polypropylene
180 mL
Blue
Screw Cap
102 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers