missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 18mm Headspace Vials & Closures

Vials are available in 10mL and 20mL usable volumes with screw thread closure styles that require no tools for closure.

£31.36 - £128.00

Specifications

Closure Size 18 mm
View More Specs

Products 11
Product Code Brand Color Closure Type Material Type Price Quantity & Availability  
Product Code Brand Color Closure Type Material Type Price Quantity & Availability  
11911533
View Documents
Thermo Scientific™
C4020-18
Clear Screw Cap Glass 18 mm Screw Top Headspace Vial N/A N/A N/A
10718503
View Documents
Thermo Scientific™
20-HSV
Clear Screw Cap Glass 18 mm Screw Top Headspace Vial N/A N/A N/A
11981523
View Documents
Thermo Scientific™
10-HSV
Clear Screw Cap Glass 18 mm Screw Top Headspace Vial N/A N/A N/A
15230379
View Documents
Thermo Scientific™
C4020-47
Blue, Silver Screw Cap (Magnetic) with Septum PTFE, Silicone, Steel N/A N/A N/A
10248252
View Documents Promotion Details
Thermo Scientific™
18-MSC
Silver Magnetic Screw Cap (Open-Top) Steel Magnetic Screw Cap
£31.36
Pack of 125
Estimated Shipment: 23-05-2025
to see stock.
Add to basket
 
10014012
View Documents Promotion Details
Thermo Scientific™
18-MSC-CBT3
Blue, Gray, Silver Magnetic Screw Cap (Open-Top) Chlorobutyl, PTFE, Steel Magnetic Screw Cap
£69.85
Pack of 125
In Stock
to see stock.
Add to basket
 
12054078
View Documents
Thermo Scientific™
18-MSC-ST101
Blue, Silver Magnetic Screw Cap (Open-Top) PTFE, Silicone, Steel Magnetic Screw Cap
£86.28
Pack of 125
Estimated Shipment: 30-05-2025
to see stock.
Add to basket
 
15250349
View Documents
Thermo Scientific™
18-MSC-ST3HT
Silver, Red Screw Cap (Magnetic) with Septum PTFE, Silicone, Steel N/A N/A N/A
12386888
View Documents Promotion Details
Thermo Scientific™
18-ST101
Blue Septum Only PTFE, Silicone Septum
£80.65
Pack of 125
In Stock
to see stock.
Add to basket
 
11951533
View Documents
Thermo Scientific™
C4020-48
Blue, Silver Screw Cap (Magnetic) with Septum PTFE, Silicone, Steel N/A N/A N/A
15204037
View Documents
Thermo Scientific™
18-MSC-ST201
Silver, Blue Screw Cap (Magnetic) with Septum Silicone, PTFE, Steel N/A N/A N/A
Description

Description

Unlike crimp cap vials, Thermo Scientific™ National 18mm Screw Top Headspace Vials require no tools for closure. Manufactured with superior quality (Type 1, Class A) glass, they are available with a round bottom in sizes with usable volumes of 10mL or 20mL. The 18mm vials feature Magnetic Screw Caps which enable magnetic pick up in autosamplers with that capability. Multiple turn threading maintains a tight seal through extreme heating cycles. Septa are Blue Silicone/ PTFE.

Choose septa materials to meet your needs.

  • Gray Butyl Stoppers are an economical septum for lower temperature (125°C) or low-pressure applications.
  • Gray PTFE/Red Rubber Septa are an economical choice where a PTFE barrier is desired.
  • PTFE/White Silicone PurePack Septa for general volatiles analysis.
  • Gray PTFE/Molded Black Butyl Septa offer a more positive seal against loss of fixed gases.
  • PTFE/Blue High Purity Silicone Septum reduces background from extractables or outgassing of volatile contaminants.
  • The Black Rubber septum is an economical choice for applications where reduced levels of vapor penetration are desired.

Unassembled convenience kits
National and Chromacol Headspace Unassembled Convenience Kits save time during sample preparation and include matched quantities of vials and silver aluminum seals with prefitted septa for added convenience.

Specifications

Specifications

18 mm
Videos
SDS
Documents

Documents

Product Certifications

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ 18mm Headspace Vials & Closures

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.