missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 18mm PP Screw Seal, Black, Closed top, 18-400 thread, Assembled septum
Polypropylene caps are chemically inert and suitable for most chromatography applications.
Brand: Fisherbrand™ 18 15 1544
Description
- 18mm
- Combination Seal
- PP
- Screw Cap
- Black
- Closed top
- Pre-assembled caps and septa are convenient and minimize contamination from handling
Specifications
PTFE/Butyl | |
18 mm | |
Storage | |
2 mm |
Gray, Red, Black | |
Polypropylene | |
100 | |
Screw Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction