missing translation for 'onlineSavingsMsg'
Learn More

MP Biomedicals™ 2% Cholesterol Diet, Pellet

Complete rat feed with 2% cholesterol added.

£1120.00 - £2415.00

Specifications

Product Type Animal Diet
For Use With (Application) Rodent diet
Storage Requirements 2°C to 8°C
View More Specs

Products 2
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
11462751
View Documents
MP Biomedicals™
0290469120
20 kg
£1120.00
20kg
Please to purchase this item. Need a web account? Register with us today!
11472751
View Documents
MP Biomedicals™
0290469150
50 kg
£2415.00
50kg
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • 2% Cholesterol
  • For rodent diet
  • Pellets
Specifications

Specifications

Animal Diet
Rodent diet
2°C to 8°C
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
MP Biomedicals™ 2% Cholesterol Diet, Pellet

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.