missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 200 mm Diameter ISO 3310-1 Test sieve
Supplied with a certificate of conformity
Brand: Fisherbrand™ HSV536
This item is not returnable.
View return policy
Description
- High quality test sieve manufactured in stainless steel to exacting standards with seamless frames to ensure a precise fit and superior quality.
Specifications
1 Ea. | |
25 mm | |
Test Sieve | |
7.9 in. | |
No. 20 | |
Non-sterile | |
Stainless Steel | |
Stainless Steel |
0.98 in. | |
850 μm | |
ISO 3310-1 | |
Stainless Steel | |
Autoclavable | |
200 mm | |
20 Mesh | |
20 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction