missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 200 mm Diameter ISO 3310-1 Test sieve
Supplied with a certificate of conformity
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.25000kg
Description
- High quality test sieve manufactured in stainless steel to exacting standards with seamless frames to ensure a precise fit and superior quality.
Specifications
Stainless Steel | |
Non-sterile | |
Autoclavable | |
200 mm | |
0.98 in. | |
2.80 mm | |
ISO 3310-1 | |
Stainless Steel |
2.80 mm | |
2.80 mm | |
Stainless Steel | |
1 Ea. | |
25 mm | |
Test Sieve | |
7.9 in. |