missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Stainless Steel Test Sieve with Woven Wire Mesh

Made from stainless steel and available in a wide variesty of sizes. Fisherbrand™ Stainless Steel Test Sieve with Woven Wire Mesh has a 200mm diameter.

Brand:  Fisherbrand™

Code : 46

Additional Details : Weight : 0.47520kg

 View more versions of this product

Product Code. 11507562

  • £197.00 / Each
Estimated Shipment: 25-09-2024
to see stock.
Add to basket

Description

Description

100mm and 200mm diameter test sieves with stainless steel frame and woven wire mesh. Supplied with Certificate of Conformity and record card. Additional mesh sizes and diameter sieves available - please contact Customer Service for details.
Specifications

Specifications

Woven Wire
200 mm
53μm
Part 1 : 2000, ISO 3310 : Part 1 : 2000, BS410
Certificate of conformity and record card
Stainless Steel
1 Each
Sieve
Stainless Steel
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers