missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Test Sieve with Woven Wire Mesh
Made from Stainless Steel and available in a wide variesty of sizes. Fisherbrand™ Stainless Steel Test Sieve with Woven Wire Mesh has a 200mm diameter.
Brand: Fisherbrand™ 01/200SBW025
Description
100 mm and 200 mm diameter test sieves with Stainless Steel frame and woven wire mesh. Supplied with Certificate of Conformity and record card. Additional mesh sizes and diameter sieves available - please contact Customer Service for details.Specifications
1 Each | |
Sieve | |
Stainless Steel | |
200 mm | |
Woven Wire |
25 μm | |
Certificate of Conformity, BS 410: Part 1: 2000, ISO 3310: Part 1: 2000 | |
Certificate of conformity and record card | |
Stainless Steel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Stainless Steel Test Sieve with Woven Wire Mesh > Pore Size: 25μm
Spot an opportunity for improvement?Share a Content Correction