missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Test Sieve with Woven Wire Mesh
Made from stainless steel and available in a wide variesty of sizes. Fisherbrand™ Stainless Steel Test Sieve with Woven Wire Mesh has a 200mm diameter.
Marque: Fisherbrand™
Code : 46
Informations supplémentaires : Weight : 0.49860kg
Description
100mm and 200mm diameter test sieves with stainless steel frame and woven wire mesh. Supplied with Certificate of Conformity and record card. Additional mesh sizes and diameter sieves available - please contact Customer Service for details.Spécification
Woven Wire | |
200 mm | |
106μm | |
Part 1 : 2000, ISO 3310 : Part 1 : 2000, BS410 | |
Certificate of conformity and record card |
Stainless Steel | |
1 Each | |
Sieve | |
Stainless Steel |