missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Stainless Steel Test Sieve with Woven Wire Mesh
Made from Stainless Steel and available in a wide variesty of sizes. Fisherbrand™ Stainless Steel Test Sieve with Woven Wire Mesh has a 200mm diameter.
Brand: Fisherbrand™ 01/200SBW090
30.71 GBP valid until 2024-11-15
Use promo code "21643" to get your promotional price.
Description
100 mm and 200 mm diameter test sieves with Stainless Steel frame and woven wire mesh. Supplied with Certificate of Conformity and record card. Additional mesh sizes and diameter sieves available - please contact Customer Service for details.Specifications
1 Each | |
Sieve | |
Stainless Steel | |
200 mm | |
Woven Wire |
90 μm | |
Part 1 : 2000, ISO 3310 : Part 1 : 2000, BS410 | |
Certificate of conformity and record card | |
Stainless Steel |