missing translation for 'onlineSavingsMsg'
Learn More

RETSCH 203.2 dia. x 50.8mmH Stainless Steel Test Sieve Set, ASTM Certificate

Brand:  RETSCH 60.150.000999

Code : 04

Additional Details : Weight : 3.05000kg

 View more versions of this product

Product Code. 10355503

  • £1100.00 / Each
Estimated Shipment: 14-10-2024
to see stock.
Add to basket

Description

Description

Specifications

Specifications

Stainless Steel
Stainless Steel
1Each
Test Sieve
Stainless Steel
Certificate indicating Compliance, 8 test sieves (325 mesh, 230 mesh, 120 mesh, 60 mesh, 35 mesh, 18 mesh, 10 mesh, 5 mesh) and collecting pan
For separation, fractioning, particle size determination
203.2 mm
325 mesh, 230 mesh, 120 mesh, 60 mesh, 35 mesh, 18 mesh, 10 mesh, 5 mesh
ASTM E 11
Shaker AS 200 Tap
50.8mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers