missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 203.2 dia. x 50.8mmH Stainless Steel Test Sieve Set, ASTM Certificate
£780.00 - £1100.00
Specifications
Diameter (Metric) Outer | 203.2 mm |
---|---|
Frame Material | Stainless Steel |
Mesh Material | Stainless Steel |
For Use With (Application) | For separation, fractioning, particle size determination |
Quantity | 1Each |
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Pore Size | Price | Quantity & Availability | |||||
10355503
|
RETSCH
60.150.000999 |
325 mesh, 230 mesh, 120 mesh, 60 mesh, 35 mesh, 18 mesh, 10 mesh, 5 mesh |
£1100.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
11924402
|
RETSCH
60.150.000998 |
230 mesh, 120 mesh, 60 mesh, 35 mesh, 18 mesh, 10 mesh |
£780.00
Each |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
Specifications
203.2 mm | |
Stainless Steel | |
1Each | |
ASTM E 11 | |
Shaker AS 200 Tap |
Stainless Steel | |
For separation, fractioning, particle size determination | |
Test Sieve | |
Stainless Steel | |
50.8mm |