missing translation for 'onlineSavingsMsg'
Learn More
Learn More
RETSCH 203.2 dia. x 50.8mmH Stainless Steel Test Sieve Set, ASTM Certificate
Brand: RETSCH 60.150.000998
Additional Details : Weight : 3.00000kg
Specifications
Stainless Steel | |
Stainless Steel | |
1Each | |
Test Sieve | |
Stainless Steel | |
Certificate indicating Compliance, 6 test sieves (230 mesh, 120 mesh, 60 mesh, 35 mesh, 18 mesh, 10 mesh) and collecting pan |
For separation, fractioning, particle size determination | |
203.2 mm | |
230 mesh, 120 mesh, 60 mesh, 35 mesh, 18 mesh, 10 mesh | |
ASTM E 11 | |
Shaker AS 200 Tap | |
50.8mm |