missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mm Crimp Cap Vial Kit, Headspace, Clear Glass, aluminum Cap, Silicone/PTFE septum, Pre-crimped
Includes 100 vials and 100 caps with pre-assembled septa.
£103.00 - £140.08
Specifications
Color | Clear |
---|---|
Material | Glass |
No. per Pack | 100 |
Closure Type | Crimp Cap |
Marking Spot | No |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
16318387
|
Fisherbrand™
20 31 2591 |
12.2 mL |
£103.00
Pack of 100 |
Estimated Shipment: 12-08-2025
Log in to see stock. |
||||||
12694657
|
Fisherbrand™
20 31 2252 |
20 mL |
£140.08
Pack of 100 |
Estimated Shipment: 12-08-2025
Log in to see stock. |
||||||
Description
- ND20
- Glass
- Clear
- 10mL
- Crimp Cap
- Center hole
- aluminum
- Silicone/PTFE
- 3.0mm
- Reusable two compartment trays protect vials and closure while keeping matching supplies together
Specifications
Clear | |
100 | |
No |
Glass | |
Crimp Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 20mm Crimp Cap Vial Kit, Headspace, Clear Glass, aluminum Cap, Silicone/PTFE septum, Pre-crimped