missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 20mm Crimp Seal, Red, Magnetic Bimetal Cap, 8mm Center hole, Assembled septum

Pre-assembled caps and septa are convenient and minimize contamination from handling.

Brand:  Fisherbrand™ 20 03 1536

545.40 GBP valid until 2024-12-31
Use promo code "21693" to get your promotional price.


 View more versions of this product

Product Code. 11825050

  • £818.00 / Pack of 1000
In Stock
to see stock.
Explore more special offers
Add to basket

Description

Description

  • 20mm
  • Closure
  • Magnetic
  • Bi-Metal Cap
  • Red
  • 8mm center hole
  • Combination Seal
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Silicone/PTFE
20 mm
Headspace
3 mm
Blue Transparent, Transparent, Red
Bimetal
100
Crimp Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.