missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mm Crimp Seal, Silver, Aluminum Cap, 10mm Center Hole, Assembled Septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
Brand: Fisherbrand™ 20 03 0059
347.99 GBP valid until 2024-12-31
Use promo code "21972" to get your promotional price.
Description
- 20mm
- Combination Seal
- aluminum
- Cap li>Center hole
Specifications
PTFE/Butyl | |
20 mm | |
Headspace | |
3 mm | |
20 mm |
Silver, Gray, Red | |
Aluminum | |
1000 (10 bags of 100 ea.) | |
Crimp Cap | |
20 mm Crimp Top Vials |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction