missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 20mm Crimp Seal, Silver, Aluminum Cap, 10mm Center Hole, Assembled Septum

Pre-assembled caps and septa are convenient and minimize contamination from handling.

Brand:  Fisherbrand™

Code : NEW

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 12616775

  • £237.00 / Pack of 1000
Estimated Shipment: 24-09-2024
to see stock.
Add to basket

You may only order up to the available stock. Where an alternative item has been identified it will be shown below

Description

Description

  • 20mm
  • Combination Seal
  • aluminum
  • Cap
  • li>Center hole
Specifications

Specifications

Natural Rubber/TEF
20 mm
Headspace
1.3 mm
Red-Orange, Transparent
Aluminum
100
Crimp Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers