missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 20mm Crimp Seal, Silver, Center Tear-Off Cap, assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
Brand: Fisherbrand™
341.05 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.
Code : A0
Additional Details : Weight : 0.19000kg
Description
- 20mm
- aluminum Cap
- Combination Seal
Specifications
PTFE/Butyl | |
20 mm | |
Pharma-Fix-Septa | |
100 | |
Crimp Cap |
Blue, Gray | |
Aluminum | |
Headspace | |
3 mm |