missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 2111 Whisper+ Detec Reusable Ear Plugs
70.76 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
Packaging Type:
Mini Box
Plug Box
Description
- Corded ear plugs can be worn comfortably around the neck in low-noise areas
- Smooth, dirt-repellent surface can easily be cleaned with soap and water
- Integrated metal parts and bright blue color are used for identification during production
- Meets standard EN 352-2 with additional requirements S, V, W, and E1
- Clear box is included for hygienic storage when not in use
EN 352 Additional Requirements
- S - Signal hearing in railway track superstructure construction
- V - Signal hearing in road traffic
- W - Warning signal hearing, general
- E1 - Signal hearing for locomotive drivers in railway operations
Specifications
Color | Blue |
ANSI S3.1974 | No |
Includes | Pocket-size case |
Size | Regular |
Model | Whisper+ Detec |
Packaging Type | Mini Box |
Pairs per Package | 50 |
Noise Reduction Rating (NRR) | 27 dB |
Corded | Corded |
Disposable | Reusable |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'