missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 2111 Whisper+ Detec Reusable Ear Plugs
The smooth, dirt-repellent surface of whisper ear plugs can easily be cleaned with soap and water to prevent potential ear injuries caused by dirt particles. Easily detectable, both visually and by machines, due to their striking blue color and integrated metal ball.
£96.05 - £97.90
Specifications
Includes | Pocket-size case |
---|---|
Color | Blue |
ANSI S3.1974 | No |
Size | Regular |
Model | Whisper+ Detec |
Product Code | Brand | Packaging Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Packaging Type | Price | Quantity & Availability | |||||
17220332
|
uvex
2111239 |
Plug Box |
£96.05
50 pairs |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
17230332
|
uvex
2111260 |
Mini Box |
£97.90
50 pairs |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
Description
- Corded ear plugs can be worn comfortably around the neck in low-noise areas
- Smooth, dirt-repellent surface can easily be cleaned with soap and water
- Integrated metal parts and bright blue color are used for identification during production
- Meets standard EN 352-2 with additional requirements S, V, W, and E1
- Clear box is included for hygienic storage when not in use
EN 352 Additional Requirements
- S - Signal hearing in railway track superstructure construction
- V - Signal hearing in road traffic
- W - Warning signal hearing, general
- E1 - Signal hearing for locomotive drivers in railway operations
Specifications
Pocket-size case | |
No | |
Whisper+ Detec | |
27 dB | |
Oval | |
Reusable | |
No | |
S, V, W, E1 |
Blue | |
Regular | |
50 | |
Corded | |
Ear Plugs | |
Yes | |
EN 352-2 |