missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 2112 Com4-Fit Ear Plugs
26.48 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
Packaging Type:
Bagged in pairs
Mini Box
Polybag
Description
- Compact, ergonomic, pre-shaped design sits comfortably on people with smaller ear canals
- Soft foam construction provides a high level of comfort, even after a very long period of use
- Closed skin prevents foreign bodies from penetrating the surface
- Ideal for transporting, and for smaller quantities
- Suitable for use at low noise levels
Specifications
Certifications/Compliance (Europe) | EN 352-2:2002 |
Cushion Material | PU Foam |
Size | Small |
Model | 2112 Com4-Fit |
Packaging Type | Bagged in pairs |
Noise Reduction Rating (NRR) | 33 db |
Corded | Uncorded |
Disposable | Single-use |
Dielectric | No |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'