missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 2112 Com4-Fit Ear Plugs
Compact, pre-shaped design provides an ideal fit for users with smaller ear canals. Soft foam construction ensures a high level of comfort, even during long periods of use.
Brand: uvex 2112096
13.20 GBP valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Compact, ergonomic, pre-shaped design sits comfortably on people with smaller ear canals
- Soft foam construction provides a high level of comfort, even after a very long period of use
- Closed skin prevents foreign bodies from penetrating the surface
- Ideal for transporting, and for smaller quantities
- Suitable for use at low noise levels
Specifications
Orange | |
Small | |
Polybag | |
33 dB | |
Oval | |
Single-use | |
No |
No | |
2112 Com4-Fit | |
100 | |
Uncorded | |
Ear Plugs | |
No | |
EN 352-2 |