missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ 2124 Xact-Fit Multi Reusable Ear Plugs with Storage Case
71.17 GBP valid until 2024-12-31
Use promo code "23255" to get your promotional price.
Use promo code "23255" to get your promotional price.
Click to view available options
Size:
Regular
Small
Description
- Unique oval design adjusts perfectly to the anatomy of the ear canal
- Angled pin significantly reduces pressure in the ear
- Pre-formed pins make it easy to insert and remove ear plugs
- Thumb indentations for enable quick and easy handling
- Smooth, dirt-repellent surface can be cleaned with mild soap and water
- Comfortably wear corded ear plugs around the neck in low-noise areas
- Clear, hygienic box included for safe storage when not in use
Specifications
Color | Transparent, Gray |
ANSI S3.1974 | No |
Includes | Pocket-size case |
Cord Color | Orange |
Size | Small |
For Use With (Application) | Variable Environments |
Model | 2124 Xact-Fit Multi |
Noise Reduction Rating (NRR) | 26 dB |
Corded | Corded |
Plug Shape | Oval |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'