missing translation for 'onlineSavingsMsg'
Learn More
Learn More
uvex 2124 Xact-Fit Multi Reusable Ear Plugs with Storage Case
Innovative, corded ear plugs feature a unique oval design that adjusts perfectly to the anatomy of the ear canal. The angled pin significantly reduces pressure in the ear, while remaining comfortable to wear for long periods of time.
£90.80
Specifications
Includes | Pocket-size case |
---|---|
Color | Transparent, Gray |
ANSI S3.1974 | No |
For Use With (Application) | Variable Environments |
Model | 2124 Xact-Fit Multi |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
17290342
|
uvex
2124017 |
Small |
£90.80
Pack of 50 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
17200352
|
uvex
2124018 |
Regular |
£90.80
Pack of 50 |
Estimated Shipment: 12-12-2024
Log in to see stock. |
|||||
Description
- Unique oval design adjusts perfectly to the anatomy of the ear canal
- Angled pin significantly reduces pressure in the ear
- Pre-formed pins make it easy to insert and remove ear plugs
- Thumb indentations for enable quick and easy handling
- Smooth, dirt-repellent surface can be cleaned with mild soap and water
- Comfortably wear corded ear plugs around the neck in low-noise areas
- Clear, hygienic box included for safe storage when not in use
Specifications
Pocket-size case | |
No | |
2124 Xact-Fit Multi | |
Corded | |
Ear Plugs | |
No | |
EN 352-2 |
Transparent, Gray | |
Variable Environments | |
26 dB | |
Oval | |
Reusable | |
No |