missing translation for 'onlineSavingsMsg'
Learn More

uvex 2125 X-Cap Hearing Protector

Soft foam oval-shaped ear plugs guarantee a comfortable fit, and reduce transmission of distracting noises by preventing the band from rubbing against clothing.

Brand:  uvex 2125361

57.00 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 17290301

  • £72.70 / Pack of 15
Estimated Shipment: 07-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Innovative design guarantees a comfortable fit with oval-shaped, soft foam ear plugs
  • Ergonomically formed for optimal positioning in front of the chin
  • Reduces the transmission of distracting noises by preventing the band from rubbing against clothing
TRUSTED_SUSTAINABILITY
Specifications

Specifications

No
2125 X-Cap
24 dB
Oval
Single-use
Gray
ABS, Polyurethane
No
W
Regular
15
No
Ear Band
No
Yes
Under-the-Chin
EN 352-2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
uvex 2125 X-Cap Hearing Protector > 24 dB

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.