missing translation for 'onlineSavingsMsg'
Learn More

uvex 2125 Xact-Band Hearing Protector

Lightweight, banded hearing protector with extra thumb indentations provides effective hearing protection directly into the ear canal.

Brand:  uvex 2125372

19.89 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.


Product Code. 17200311

  • £28.60 / Pack of 5
Estimated Shipment: 07-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Banded design effectively prevents distracting noises, such as contact with clothes, from being transmitted to the ear
  • Ergonomically shaped arms provide effective hearing protection directly into the ear canal
  • Extra thumb indentations ensure quick and easy handling
  • Replacement ear plugs can be stored in dispenser
  • Lightweight design weighs only 4 grams
TRUSTED_SUSTAINABILITY
Specifications

Specifications

No
Lime Green
26 dB
Oval
Reusable
Gray
ABS, Polyurethane
No
Regular
4 g
No
Ear Band
No
Yes
Behind-the-Head
EN 352-2
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
uvex 2125 Xact-Band Hearing Protector > 26 dB

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.