missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 22mm PE, Cap, Transparent, 4.3mm Center hole, 22 x 9.1mm, Assembled septum

Pre-assembled caps and septa are convenient and minimize contamination from handling.

Brand:  Fisherbrand™

750.50 GBP valid until 2024-12-31
Use promo code "23262" to get your promotional price.



Code : 17

Additional Details : Weight : 0.14000kg

 View more versions of this product

Product Code. 11819430

  • £790.00 / Pack of 1000
Estimated Shipment: 19-08-2024
to see stock.
Add to basket

Description

Description

  • 22mm
  • PE
  • Cap
  • Combination Seal
Specifications

Specifications

Silicone/PTFE
22 mm
Headspace
1.3 mm
Blue Transparent, Transparent
Polyethylene
100
Snap Cap
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers