missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 22mm PE, Cap, Transparent, 4.3mm Center hole, 22 x 9.1mm, Assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
£302.00 - £802.00
Specifications
Diameter (Metric) Outer | 22 mm |
---|---|
Material | Polyethylene |
For Use With (Application) | Headspace |
Quantity | 100 |
Thickness (Metric) | 1.3 mm |
Product Code | Brand | Color | Material (Liner) | Pre-slit | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Material (Liner) | Pre-slit | Price | Quantity & Availability | ||||
11837281
|
Fisherbrand™
22 15 1334 |
Blue Transparent, Transparent | Silicone/PTFE | No |
£721.00
Pack of 1000 |
Estimated Shipment: 29-05-2025
Log in to see stock. |
||||
11899420
|
Fisherbrand™
22 15 1646 |
Gray, Red, Transparent | PTFE/Butyl | No |
£393.00
Pack of 1000 |
In Stock
Log in to see stock. |
||||
11889420
|
Fisherbrand™
22 15 0863 |
Red-Orange, Transparent | Natural Rubber/TEF | No |
£302.00
Pack of 1000 |
Estimated Shipment: 23-06-2025
Log in to see stock. |
||||
11819430
|
Fisherbrand™
22 15 1824 |
Blue Transparent, Transparent | Silicone/PTFE | Yes |
£802.00
Pack of 1000 |
Estimated Shipment: 29-05-2025
Log in to see stock. |
||||
Description
- 22mm
- PE
- Cap
- Combination Seal
Specifications
22 mm | |
Headspace | |
1.3 mm |
Polyethylene | |
100 | |
Snap Cap |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 22mm PE, Cap, Transparent, 4.3mm Center hole, 22 x 9.1mm, Assembled septum