missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 22mm PE, Cap, Transparent, 4.3mm Center hole, 22 x 9.1mm, Assembled septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
Brand: Fisherbrand™ 22 15 1646
367.65 GBP valid until 2024-12-31
Use promo code "23894" to get your promotional price.
Description
- 22mm
- PE
- Cap
- Combination Seal
Specifications
PTFE/Butyl | |
22 mm | |
Headspace | |
1.3 mm |
Gray, Red, Transparent | |
Polyethylene | |
100 | |
Snap Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction