missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ 24 x 1.5/2.0 mL Rotor with ClickSealTM Biocontainment Lid for Sorvall Legend Micro, MicroCL, Pico and Fresco Centrifuges

Effectively protect samples with standard 1.5/2.0 tubes by using Thermo Scientific™ 24 x 1.5/2.0mL Rotor with ClickSeal™ Biocontainment Lid.

Brand:  Thermo Scientific™ 75003424

Product Code. 10544733

  • £639.93 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Protect samples efficiently with standard 1.5/2.0 tubes by using Thermo Scientific™ 24 x 1.5/2.0mL Rotor with ClickSeal™ Biocontainment Lid.

Specifications:
  • Capacity: 24 x 1.5mL
  • Max. Speed/RCF: 14,800rpm/21,100 x g

Ordering Information:

Replacement lids sold separately; order rotor body (75003424) and components to complete assembly. For replacement lids order 75003410. Contact your sales representative for information.

Compatible with:

Thermo Scientific™ MicroCL 17/17R and 21/21R Microcentrifuge Series.

Recommended for:

Micro-volume protocols with all 1.5 to 2.0mL tubes, including mini-preps and spin columns.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

24 x 1.5/2.0mL Rotor with ClickSeal Biocontainment Lid
Bucket Lid
21,100 x g
8.6 cm
Sorvall Legend Micro 17/17R/21/21R, Pico and Fresco 17/21, MicroCL 17/17R/21/21R Centrifuges
Biocontainment certified by CAMR, HPA, Porton Down, U.K.
Engineered Polymer
24 x 1.5/2 mL
14,800 rpm
11 mm
45°
Yes
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ 24 x 1.5/2.0 mL Rotor with ClickSealTM Biocontainment Lid for Sorvall Legend Micro, MicroCL, Pico and Fresco Centrifuges > 24 x 1.5/2.0 ClickSeal Rotor

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.