missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 24mm PP Screw Seal, Bonded, White, 24-400 Thread, Assembled Septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
Brand: Fisherbrand™
368.65 GBP valid until 2024-12-31
Use promo code "21972" to get your promotional price.
Code : A0
Additional Details : Weight : 1.00000kg
Description
- Ready to use combination seals
- No time consuming and tricky assembly
- No contamination of the liner with sweat/fat normally caused by manual assembly
- White 24-400 caps
Specifications
Closed cap | |
Beige, Natural, White | |
Polypropylene | |
100 | |
Screw Cap |
Silicone/PTFE | |
24 mm | |
Storage | |
3.2 mm |