missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 24mm PP Screw Seal, Bonded, White, 24-400 Thread, Assembled Septum
Pre-assembled caps and septa are convenient and minimize contamination from handling.
£80.63 - £525.29
Specifications
Material (Liner) | Silicone/PTFE |
---|---|
Color | Beige, Natural, White |
Diameter (Metric) Outer | 24 mm |
Material | Polypropylene |
For Use With (Application) | Storage |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10729454
|
Fisherbrand™
|
Center hole |
£126.00
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11778266
|
Fisherbrand™
|
Closed cap |
£525.29
Pack of 1000 |
In Stock
Log in to see stock. |
|||||
10132322
|
Fisherbrand™
|
Closed cap |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Ready to use combination seals
- No time consuming and tricky assembly
- No contamination of the liner with sweat/fat normally caused by manual assembly
- White 24-400 caps
Specifications
Silicone/PTFE | |
24 mm | |
Storage | |
3.2 mm |
Beige, Natural, White | |
Polypropylene | |
100 | |
Screw Cap |