missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 24mm PP Screw Seal, White, Center Hole, 24-400 Thread, Assembled Septum
Ready to use combination seals.
£55.83 - £81.55
Specifications
Diameter (Metric) Outer | 24 mm |
---|---|
Material | Polypropylene |
For Use With (Application) | Storage |
Quantity | 100 |
Type | Screw Cap |
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Material (Liner) | Color | Thickness (Metric) | Price | Quantity & Availability | |||
10541013
|
Fisherbrand™
|
Silicone/PTFE | White, Beige | 3.2 mm |
£81.55
Pack of 100 |
In Stock
Log in to see stock. |
|||
11530595
|
Fisherbrand™
|
PTFE/Butyl | Gray, Red, White | 2.5 mm |
£55.83
Pack of 100 |
In Stock
Log in to see stock. |
|||
Description
- No time consuming and tricky assembly
- No contamination of the liner with sweat/fat normally caused by manual assembly
- Broad variety of different septa materials for almost all applications
Specifications
24 mm | |
Storage | |
Screw Cap |
Polypropylene | |
100 |