missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ 24mm PP Screw Seal, White, Closed Top, 24-400 Thread, Assembled Septum
40.75 GBP valid until 2025-04-30
Use promo code "24138" to get your promotional price.
Description
- No time consuming and tricky assembly
- No contamination of the liner with sweat/fat normally caused by manual assembly
- Broad variety of different septa materials for almost all applications

Specifications
PTFE/Butyl | |
24 mm | |
Storage | |
2.5 mm | |
24 mm |
White, Gray, Red | |
Polypropylene | |
100 | |
Screw Cap | |
24-400 Screw Thread Vials |
Fisherbrand Focus on glassware and plasticware
File size: 66.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ 24mm PP Screw Seal, White, Closed Top, 24-400 Thread, Assembled Septum > Butyl/PTFE red/grey,2.5mm thickness,55° shore A
Spot an opportunity for improvement?Share a Content Correction